Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Laminating Vinyl Wire Markers
For use with BMP™71 Label Maker
Supplier: Brady™ M7133427
Description
- Use for wire and cable identification
- Use in laboratories for vial identification
- Protected are offers excellent chemical and abrasion resistance
- Non-printed area wraps around and overlaminated printed text
- Color: White
Order Info
Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC | |
White, Translucent | |
Label | |
Wire Marker Label | |
100/Roll | |
-40°C to +70°C | |
1.5 in. | |
10.1 cm |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Communications cables, panel identification, voice/data identification, wire and cable marking | |
-40 to 158°F | |
1.5 x 4 in. | |
4 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction