Brady™ Self-Sticking Vinyl Pipe Markers

Manufacturer: Brady™ 71984

 View more versions of this product

Catalog No. 17-041-14

  Check Availability
Add to Cart

    Specifications

    Height (English) 1.125 in.
    Color White on Green
    Temperature Range (Metric) -40 to 82°C
    Width (English) 7 in.
    Finish High Gloss
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Quantity Each
    Certifications/Compliance ANSI A13.1
    Gloss 50 Gardner Units
    Temperature Range (English) -40 to 180°F
    Display Text Nitrogen
    Format Pipe Marker
    Height (Metric) 2.85cm
    Adhesive Type Permanent Cold Temperature Pressure-Sensitive Acrylic
    For Use With (Application) For the identification of piping system contents when used with Directional Flow Arrow Tape
    Thickness (Metric) 0.102mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit