Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Vinyl Pipe Markers
Self-Sticking Vinyl Pipe Markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 72274
Description
- Banding each end of a pipe marker with directional flow arrow tape
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter
- Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.
Specifications
ANSI A13.1 | |
Acrylic, Permanent, Cold Temperature, Pressure-sensitive | |
High Gloss | |
Non-sterile | |
For the identification of piping system contents when used with Directional Flow Arrow Tape | |
50 Gardner Units | |
1 Ea. | |
-40°C to +82°C | |
1.125 in. H x 7 in. W | |
177.8 mm | |
2.85 cm |
Pipe Marker | |
Black, Yellow | |
Vinyl | |
Propane Gas | |
Pipe & Valve Marking | |
8 to 10 Years | |
-40 to 180°F | |
0.102 mm | |
7 in. | |
1.125 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction