Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Signs: Caution This Machine Must be Locked Out
“Caution: Lock Out For Safety” Signs To improve LOTO awareness.
Supplier: Brady™ 85891
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
ANSI Z535, OSHA 1910.145 | |
1 Ea. | |
Self-sticking Polyester | |
Identification of fire alarms, extinguishers and emergency exits | |
17.7 cm | |
-40°F | |
5 in. | |
-40°C to 110°C | |
7 x 5 in. | |
Lockout Sign |
Polyester | |
Permanent Acrylic | |
Surface Mount | |
7 in. | |
230°F | |
0.006 to 0.01 in. | |
12.7 cm | |
-40°F to 230°F | |
CAUTION This Machine Must Be Locked Out Prior To Servicing | |
Black on Yellow |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction