Brady™ Signs: Directional Arrows Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 104489

 View more versions of this product

Catalog No. 19-150-817

  Check Availability
Add to Cart

    Specifications

    Material Polyester
    Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22,ANSI A1264.2-2006, OSHA 1910.22
    Message Arrow
    Quantity Each
    Shape Circle
    Temperature Range (English) 0 to 130°F,0 to 130°F
    Temperature Range (Metric) -18 to 54°C,-18 to 54°C
    Thickness 3mil
    Color Red, Black on White,Red, Black on White
    Type Floor sign
    Diameter (English) Outside 17 in.
    For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit