Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Signs: Directional Arrows
ToughStripe™ Floor Arrows are made of tough, resilient material so you can spend less time replacing damaged or worn tape. You can apply them once, and be done.
$127.00 - $307.00
Specifications
Certifications/Compliance | ANSI A1264.2-2006, OSHA 1910.22 |
---|---|
Material | Polyester |
Max. Temperature (English) | 130°F |
Min. Temperature (English) | 0°F |
Temperature Range (Metric) | -18°C to 54°C |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-150-746
|
Brady™
104416 |
Black |
Pack of 100 for $307.00
|
|
|||||
19-150-817
|
Brady™
104489 |
Red on Black |
Each for $127.00
|
|
|||||
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
ANSI A1264.2-2006, OSHA 1910.22 | |
130°F | |
-18°C to 54°C |
Polyester | |
0°F | |
Arrow |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title