Brady™ Signs: “Warning: Step Down” Available on GSA/VA Contract for Federal Government customers only.

Provides a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

Manufacturer: Brady™ 69608

 View more versions of this product

Catalog No. 19-035-805

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.
    Material Fiberglass Reinforced Polyester
    Temperature Range (English) -40 to 193°F
    Message Warning Step Down
    Thickness 0.1 in.
    Style Surface Mount
    Certifications/Compliance OSHA 1910.145, ASTM D 1593, ASTM D 638, ASTM D 790, ASTM D 646, ASTM D 635
    Width (English) 14 in.,14 in.
    Quantity Each
    Temperature Range (Metric) -40 to 90°C
    Tensile Strength 9000psi
    Color Black on Orange,Black on Orange
    Type Fall protection sign
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit