Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Smoking Permitted in this Area” Signs
“Smoking Permitted in this Area” safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.
$27.50 - $67.00
Specifications
Certifications/Compliance | OSHA |
---|---|
Quantity | 1 Ea. |
Min. Temperature (English) | -40°F |
Displayed Text | Smoking Permitted In This Area |
Product Type | No Smoking Sign |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-036-229
|
Brady™
88472 |
Polyester | 10 x 14 in. |
Each for $67.00
|
|
||||
19-036-425
|
Brady™
25147 |
Plastic | 7 x 10 in. |
Each for $27.50
|
|
||||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
OSHA | |
-40°F | |
No Smoking Sign |
1 Ea. | |
Smoking Permitted In This Area | |
Black on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title