Brady™ Snap-On Reusable Pipe Markers Available on GSA/VA Contract for Federal Government customers only.

Designed for general purpose pipe identification

Manufacturer: Brady™ 4064A

 View more versions of this product

Catalog No. 19-807-008

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 0.75 to 1.37 in.
    Display Text Fuel Oil Return
    Diameter (Metric) Outside 1.9 to 3.49cm
    Gloss 40 Gardner Units
    Format Pipe Marker
    For Use With (Application) Designed for use on rusty, dirty, wet or rough pipes, where pressure sensitive labels cannot be used
    Material Plastic
    Life Span 5 to 8 Year(s)
    Quantity Each
    Color Black on Yellow
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (Metric) 0.51mm
    Certifications/Compliance ANSI A13.1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit