Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Solid Color Banding Tape
Provide 360° visibility to improve safety and operational efficiency
Supplier: Brady™ 36288
Description
- Made of pressure sensitive vinyl
- Tapes are supplied in liner-mounted rolled form, use two bands per marker
Compliance
Meets ASME color field size recommendation when used in combination with worded legends and directional flow arrows
Specifications
ASME (ANSI) | |
Acrylic, Pressure-sensitive | |
Vinyl | |
For pipe markers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs | |
8 to 10 Years | |
-40 to 180°F | |
0.004 in. | |
27.4 m |
Pipe Marker | |
Red | |
Pipe Banding Tape | |
60 Gardner Units | |
1 Roll | |
-40°C to +82°C | |
30 yd. | |
4 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction