Brady™ Solid Color Banding Tape Available on GSA/VA Contract for Federal Government customers only.

Provide 360° visibility to improve safety and operational efficiency

Manufacturer: Brady™ 91430

 View more versions of this product

Catalog No. 19-807-293

  Check Availability
Add to Cart

    Specifications

    Gloss 60 Gardner Units
    Format Tape
    For Use With (Application) For pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
    Length (English) 30 yd.
    Length (Metric) 27.4m
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Pipe Banding Tape
    Quantity 1 Roll(s)
    Color Orange
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Thickness (English) 0.004 in.
    Certifications/Compliance ASME (ANSI)
    Width (English) 2 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit