Brady™ SPC Re-Form Oil-Only Heavy-Weight Pads and Rolls Available on GSA/VA Contract for Federal Government customers only.

For drips, spills and wiping applications

Manufacturer: Brady™ RFOP14P

 View more versions of this product

Catalog No. 19-102-755

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 35.5 gal.
    Capacity (Metric) 134.38L
    Length (Metric) 4.5cm
    Length (English) 1.8 in.
    Product Type Re-Form™ Oil Only Sorbent Roll
    For Use With (Application) Chemical resistant sorbent for oil and solvent base liquids, drips, spills and wiping applications
    Material Re-Form™ Sorbent, Natural Cotton Fiber
    Width (English) 14.2 in.
    Width (Metric) 36cm
    Capacity 35.5 gal., 134.38L
    Dimensions (L x W) 1.8 x 14.2 in. (4.5 x 36cm)
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit