Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SPC Re-Form Universal Sorbent Rolls
Spunbond coverstock adds durability to handle foot traffic
Supplier: Brady™ RFP328DP
Description
- For drips, spills, and wiping applications
- Perforated so you use only what you need
- Indoor use or dry-weather outdoor use
- General-purpose sorbent (not for use with highly aggressive acids and caustics)
Specifications
NFPA Class A | |
53 gal. | |
Re-Form Plus Sorbent | |
Ideal for handling foot traffic and wiping applications, spunbond coverstock for additional durability | |
Medium-weight | |
150 ft. | |
28.5 in. |
Gray | |
200.62 L | |
Re-Form Plus Sorbent Roll | |
Coverstock | |
150 ft. x 28.5 in. (45.7 m x 72.4 cm) | |
45.7 m | |
72.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction