Brady™ Spill Control Storm Drain Guards with X-TEX

Keeps oil, sediment and contaminants from entering water system

Manufacturer: Brady™ DGUARD1410

 View more versions of this product

Catalog No. 17-111-074

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 91.4 x 122 x 45.7cm (36 x 48 x 18 in.)
    Quantity 10/Pk.
    Product Type Spill Control Storm Drain Guards with X-TEX filter strips

    • Made from non-woven polypropylene
    • Available in various sizes
    • Holds up to 40 lb. of sediment
    • Feature X-TEX filter strips for better absorbency

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit