Brady™ Stamped Brass Tags Numbered From 1 to 75 Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 23202

 View more versions of this product

Catalog No. 19-015350

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D1593, SAE-1095, AMS-5122, AISI-1095
    Color Brass
    Diameter (English) Hole 0.18 in.
    Diameter (Metric) Hole 0.45cm
    Durability 5 to 7 Years
    For Use With (Application) For general purpose valve identification
    Shape Round
    Style Numbered 51 to 75
    Temperature Range (English) -40° to 1200°F
    Temperature Range (Metric) -40° to 649°C
    Thickness 1.02mm
    Material Brass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit