Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Steam Leak Tags
Durable Steam Leak Tags inform employees of the inspection history and status of equipment or materials.
$98.00 - $211.00
Specifications
Color | Black, Red, Yellow |
---|---|
Message | Header: Steam Leak, Front: Instructions/1. Fill Out Work Order/2. Enter Work Order Number On Back Side/3. Hang Tag On All Steam And Condensate Leaks, Back: Name/Date/Work Order Number |
Height (English) | 7 in. |
Height (Metric) | 17.78cm |
Width (English) | 4 in. |
Catalog Number | Mfr. No. | Material | For Use With (Application) | Includes | Thickness | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | For Use With (Application) | Includes | Thickness | Price | Quantity & Availability | ||
19-040-478
|
Brady™
86728 |
Cardstock | For temporary tagging in a non harsh environment | 100 string fasteners | 0.25 mm |
Pack of 100 for $211.00
|
|
||
19-040-806
|
Brady™
86498 |
Polyester | For lockout and tagout identification | 10 nylon fasteners | 0.51 to 0.64 mm |
Pack of 10 for $98.00
|
|
||
Description
- The excellent write-on surface is ideal for adding on-the-spot customized notes and other information.
- Polyester material and economical cardstock tags available.
- Tags meet OSHA Standard 1910.145 for accident prevention.
- Write-on polyester (B-837) laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
- Paper cardstock tags are recommended for indoor use only.
Specifications
Black, Red, Yellow | |
7 in. | |
4 in. | |
7 x 4 in. | |
0.93 cm |
Header: Steam Leak, Front: Instructions/1. Fill Out Work Order/2. Enter Work Order Number On Back Side/3. Hang Tag On All Steam And Condensate Leaks, Back: Name/Date/Work Order Number | |
17.78cm | |
10.16 cm | |
0.37 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title