Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Tag Blanks for Sign/Tag Creation Software
Polyester Film (B-841) is a laser, inkjet and dot matrix printable polyester film ideal for make-it-yourself sign, label and tag creation.
Specifications
Certifications/Compliance | OSHA |
---|---|
Material | Polyester |
Product Type | Tag Blank |
Sterility | Non-sterile |
For Use With (Application) | Size/tag creation |
Catalog Number | Mfr. No. | Display Text | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Display Text | Height (English) | Width (English) | Price | Quantity & Availability | |||
19-036-369
|
Brady™
12770 |
Danger (with border) | 4 in. | 2 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-036373
|
Brady™
12777 |
Danger (without border) | 5.5 in. | 2.9 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-036-370
|
Brady™
12771 |
Danger (with border) | 5.5 in. | 2.9 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-036377
|
Brady™
12788 |
Notice (without border) | 5.5 in. | 2.9 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Printable polyester film features a clear 2 mil polyester overlaminate for added durability
- Good resistance to most common chemicals, oils and water
- Average outdoor durability of 1-2 years
Specifications
OSHA | |
Tag Blank | |
Size/tag creation | |
1 Ea. |
Polyester | |
Non-sterile | |
Laser and inkjet printer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title