Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Tag Blanks for Sign/Tag Creation Software
Polyester Film (B-841) is a laser, inkjet and dot matrix printable polyester film ideal for make-it-yourself sign, label and tag creation.
Supplier: Brady™ 12788
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Printable polyester film features a clear 2 mil polyester overlaminate for added durability
- Good resistance to most common chemicals, oils and water
- Average outdoor durability of 1-2 years
Specifications
OSHA | |
Polyester | |
Non-sterile | |
Size/tag creation | |
1 Ea. | |
2.9 in. | |
5.5 in. |
White, Blue | |
Tag Blank | |
Notice (without border) | |
Laser and inkjet printer | |
5.5 in. H x 2.875 in. W | |
73.03 mm | |
139.7 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction