Brady™ Thermal Transfer Polypropylene Labels Available on GSA/VA Contract for Federal Government customers only.

Sheets of printable labels for use in freezers

Manufacturer: Brady™ THT64493

 View more versions of this product

Catalog No. 19-150-421

  Check Availability
Add to Cart

    Specifications

    Quantity 3000 Roll(s)
    Color White
    Certifications/Compliance RoHS 2002/95/EC
    Finish Matte
    Format Label
    Height (English) 0.75 in.
    For Use With (Application) For barcoding, bottles, component ID, dishes, equipment ID, flasks, general lab ID, general purpose ID, laboratory identification
    For Use With (Equipment) Thermal transfer printer
    Height (Metric) 1.9cm
    Material Polypropylene
    Life Span 2 Year(s)
    Adhesive Type Removable Acrylic
    Tensile Strength 24 lb./in.
    Thickness (English) 0.0044 in.
    Width (English) 1.5 in.
    Width (Metric) 38.1mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit