Brady™ Thermal Transfer Printable Labels

Nylon cloth labels for thermal transfer printers

Manufacturer: Brady™ THT1944812.5SC

 View more versions of this product

Catalog No. 22-500-559

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 1 in.
    Diameter (Metric) Outside 2.54cm
    Finish Matte
    Format Label
    Height (English) 0.75 in.
    For Use With (Application) General Identification, Slide Label ID
    For Use With (Equipment) BBP™11, Brady 1244, Brady 1344 Printer
    Height (Metric) 1.9cm
    Material Polyester
    Adhesive Type Permanent Acrylic
    Product Type Slide Label
    Quantity 2500 Roll(s)
    Color White
    Width (English) 0.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit