Brady™ Thermal Transfer Printable Labels

Nylon cloth labels for thermal transfer printers

Manufacturer: Brady™ THT1254993X

 View more versions of this product

Catalog No. 22-500-569

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (English) 0.9 in.
    Height (Metric) 2.3cm
    Product Type Slide Label
    Color White
    Finish Matte
    Format Label
    For Use With (Application) General Identification, Slide Label ID
    For Use With (Equipment) BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
    Material Nylon Cloth
    Adhesive Type Permanent Acrylic
    Quantity 3000 Roll(s)
    Width (English) 0.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit