Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printer Labels: Circular PROMO

LIMITED TIME ONLY: Get three Brady™ label rolls for the price of two. Polypropylene (B-7425) material is ideal for general purpose barcode applications and withstands liquid nitrogen, autoclave and other harsh environments.

Manufacturer:  Brady™ THT25174252PROMO

Catalog No. 11-878-163

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Matte white polypropylene with acrylic adhesive is thermal transfer printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -112 to 158°F (-80 to 70°C)
Specifications

Specifications

Non-sterile
White
Matte
3 in. core
Thermal Transfer Printer Labels - 1 in. Core
Acrylic, Permanent
2005/618/EC
Laboratory identification, vial top
Polypropylene
Pack of 3
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit