Brady™ Thermal Transfer Printer Labels: Circular

Circular printable labels for thermal transfer printers

Manufacturer: Brady™ THT1634993X

 View more versions of this product

Catalog No. 22-500-801

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (English) Outside 0.375 in.
    Format Label
    Height (English) 0.3 in.
    For Use With (Application) Laboratory identification, vial top
    For Use With (Equipment) BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
    Height (Metric) 0.9cm
    Includes 1 in. core
    Material Nylon Cloth
    Adhesive Type Permanent Acrylic
    Product Type Thermal Transfer Label
    Quantity 3000/Roll
    Color White
    Thickness (English) 0.0065 in.
    Certifications/Compliance 2005/618/EC
    Width (English) 1 in.
    Diameter (Metric) Outside 0.952cm
    Finish Matte

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit