Brady™ TLS2200™ Portable Printer Accessories

For use with Brady TLS2200 Portable Printer (cat. no. 19150079)

Manufacturer: Brady™ MAC18555

 View more versions of this product

Catalog No. 19-150-082

  Check Availability
Add to Cart

    Specifications

    Height (English) 1.5 in.
    For Use With (Equipment) TLS 2200™ portable thermal transfer printer
    Height (Metric) 3.81cm
    Length (English) 4.5 in.
    Length (Metric) 11.43cm
    Product Type AC Adapter
    Quantity Each
    Certifications/Compliance ISO 9001
    Weight (English) 1 oz.
    Weight (Metric) 0.028kg
    Width (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit