Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels
TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Supplier: Brady™ PTL31499
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use
Specifications
CSA, UL, Halogen-free (DIN VDE 0472/parts 815), RoHS 2002/95/EC and MCV 2005/618/EC | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Non-sterile | |
TLS 2200™ or TLS-PC Link™ | |
250/Pk. | |
-40°C to +90°C | |
0.165 mm | |
0 | |
1 in. | |
1.5 in. |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
General Purpose Label | |
Laboratory identification, panel identification, wire and cable marking | |
1 | |
Rectangle | |
0.0065 in. | |
28.57 mm | |
1.5 in. H x 1 in. W | |
25.4 mm | |
38.1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction