Brady™ and TLS-PC Link™ General Purpose Labels

Manufacturer: Brady™ PTL78427AW

 View more versions of this product

Catalog No. 11-877-66

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    Format Label
    Height (English) 1 in.
    For Use With (Application) Bottles, conical tube, deep well plate, general and industrial identification, general identification, laboratory identification, panel identification, petri dish
    For Use With (Equipment) TLS 2200™ or TLS-PC Link™
    Height (Metric) 2.5cm
    Material Vinyl
    Adhesive Type Permanent Acrylic
    Product Type General Purpose Label
    Quantity 250 Roll(s)
    Color White
    Certifications/Compliance UL, RoHS 2002/95/EC, MCV 2005/618/EC
    Width (English) 1.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit