Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels
TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | White |
Format | Label |
Product Type | General Purpose Label |
For Use With (Equipment) | TLS 2200™ or TLS-PC Link™ |
Catalog Number | Mfr. No. | Quantity | Finish | Height (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Finish | Height (Metric) | Material | Price | Quantity & Availability | ||
11-877-05
|
Brady™
PTL17423 |
100/Roll | Gloss | 12 mm | Polyester | N/A | N/A | N/A | |
11-877-41
|
Brady™
PTL31499 |
250/Pk. | Matte | 38.1 mm | Nylon Cloth | N/A | N/A | N/A | |
11-877-40
|
Brady™
PTL29499 |
500/Pk. | Matte | 38.1 mm | Nylon Cloth | N/A | N/A | N/A | |
11-877-64
|
Brady™
PTL30427AW |
250/Pk. | Matte | 1.9 cm | Vinyl | N/A | N/A | N/A | |
11-877-07
|
Brady™
PTL22423 |
500/Pk. | Gloss | 2.5 cm | Polyester | N/A | N/A | N/A | |
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use
Specifications
Acrylic, Permanent | |
Label | |
TLS 2200™ or TLS-PC Link™ |
White | |
General Purpose Label |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title