Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ TLS2200 and TLS-PC Link™Portable Thermal Transfer Nylon Printer Labels for 0.5 to 8mL Vials/Tubes
Labels for 0.5 to 8mL vials or tubes
Supplier: Brady™ PTL11499
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Ideal for different environments from liquid nitrogen to autoclaves
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Laboratory identification, panel identification, wire and cable marking | |
1 | |
Rectangle | |
-196°C to +90°C | |
22.22 mm | |
0.5 in. | |
0.75 in. |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-320 to 194°F | |
0.165 mm | |
6 AWG | |
12.70 mm | |
1.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction