Brady™ and TLS-PC Link™Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes

Labels for 0.5 to 8mL vials or tubes

Manufacturer: Brady™ PTL75461

 View more versions of this product

Catalog No. 11-877-59

  Check Availability
Add to Cart

    Specifications

    Finish Matte
    Format Label
    Height (English) 1 in.
    For Use With (Application) Cryo vial, laboratory identification
    Height (Metric) 2.5cm
    Material Polyester
    Adhesive Type Permanent Acrylic
    Product Type TLS 2200™/TLS-PC Link™ Label
    Quantity 100 Roll(s)
    Color White, Translucent
    Temperature Range (English) -94 to 212°F
    Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815)
    For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
    Temperature Range (Metric) -70 to 120°C
    Width (English) 2.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit