Brady™ TLS2200™ and TLS-PC™ Vial Labels

Manufacturer: Brady™ BPTL75461

 View more versions of this product

Catalog No. 11-877-61

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Finish Matte
    Format Label
    For Use With (Application) Cryo vial, laboratory identification
    Product Type Self-laminating Label
    Color White, Translucent
    Height (English) 1 in.
    For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
    Height (Metric) 2.54cm
    Material Polyester
    Adhesive Type Permanent Acrylic
    Quantity 10000 Pack
    Certifications/Compliance RoHS, Pass 2002/95/EC, DIN VDE 0472/parts 815
    Width (English) 2.62 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit