Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady TLS2200 and TLS-PC Vial Labels
TLS2200 and TLS-PC Vial Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
$76.90
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Translucent, White |
Format | Label |
Product Type | Self-laminating Label |
Finish | Matte |
Catalog Number | Mfr. No. | Quantity | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Material | Price | Quantity & Availability | ||||
11-877-60
|
Brady
PTL75427 |
100/Pk. | Vinyl |
Each for $76.90
|
|
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Acrylic, Permanent | |
Label | |
Matte | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
15.24 mm |
Translucent, White | |
Self-laminating Label | |
Cryo vial, Laboratory identification | |
1 in. | |
2.62 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title