Learn More
Brady™ Toolbox Lockout Kit with Components
Carry from workstation to workstation everything needed for a safe, compliant environment
Supplier: Brady™ 65289
Includes:
- 0.75 in. (1.9cm) Blue padlock (1)
- 2 in. (5.1cm) Blue padlock (1)
- 1 to 2.5 in. (2.5 to 6.4cm) Gate valve (1)
- Small ball valve lockout (1)
- Lockout tags (5)
- Labeled lockout hasp (1)
- Small plug lockout (1)
- Universal multipole lockout (1)
- 277V “No Hole” lockout (1)
- 480/600V “No Hole” lockout (1)
- Wall switch lockout (1)
Description
Plastic toolbox with removable tray contains necessary supplies to lock and mark equipment and prevent its use until repairs have been completed.
Order Info
Individual components also available separately. Call your Fisher Safety Customer Service Representative for details.
Specifications
Toolbox Lockout Kit | |
Plastic | |
17 x 5 x 4.5 in. (43 x 12.7 x 11 cm) | |
4.5 in. | |
0.75 in. blue padlocks, 2 in. blue padlock, 1 to 2.5 in. gate valve, small ball valve lockout, lockout tags, labeled lockout hasp, small plug lockout, universal multipole lockout, 277V No Hole lockout, 480/600V No Hole lockout, wall switch lockout | |
43 cm | |
12.7 cm |
Gray | |
OSHA 1910.147 | |
Contains necessary supplies to lock and mark equipment and prevent its use until repairs have been complete | |
11 cm | |
17 in. | |
5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.