Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Die-Cut Floor Marking Letter A

For marking aisle-ways, shipping and receiving docks, distribution, or other areas of your facility

$30.55

Specifications

Product Type Floor Marking Letter
Material Polyester
Displayed Text Letter: A
Width (Metric) 15.24 cm
Width (English) 6 in.
View More Specs

Products 6
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-108-145
View Documents
Brady™
121691
Black Pack of 20 for $30.55
Add to cart
 
19-108-146
View Documents
Brady™
121692
White Pack of 20 for $30.55
Add to cart
 
19-108-147
View Documents
Brady™
121693
Red Pack of 20 for $30.55
Add to cart
 
19-108-148
View Documents
Brady™
121694
Green Pack of 20 for $30.55
Add to cart
 
19-108-149
View Documents
Brady™
121695
Blue Pack of 20 for $30.55
Add to cart
 
19-108-150
View Documents
Brady™
121696
Yellow Pack of 20 for $30.55
Add to cart
 
Description

Description

  • Developed for superior durability, easy application, and painless removal
  • More visible than paint
  • Contains uppercase letter
Specifications

Specifications

Floor Marking Letter
Letter: A
6 in.
8 in.
B-514
Polyester
15.24 cm
20.3 cm
Die-cut
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit