Brady™ ToughStripe™ Floor Marking Center Marks Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 104470

 View more versions of this product

Catalog No. 19-150-800

  Check Availability
Add to Cart

    Specifications

    Gloss 115 Gardner Units
    For Use With (Application) For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
    Length (Metric) 12.7cm
    Material Polyester
    Adhesive Type Permanent Rubber
    Quantity 20 Pack
    Color Black
    Temperature Range (English) 0 to 130°F
    Thickness (English) 0.008 in.
    Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
    Width (English) 2 in.
    Format Tape
    Length (English) 5 in.
    Shape Cross
    Temperature Range (Metric) -18 to 54°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit