Brady™ ToughStripe™ Labels with Overlaminate

Create custom-printed floor labels quickly and easily

Manufacturer: Brady™ M711000483BLKT

 View more versions of this product

Catalog No. 19-150-869

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 15.24m
    Certifications/Compliance RoHS 2002/95/EC
    Width (English) 1 in.
    Width (Metric) 2.54cm
    For Use With (Application) For high adhesion to textured metals and low surface energy Plastics
    Includes 1 Roll of tape and 1 roll of over laminate
    Material Polyester
    Color Blue
    Temperature Range (English) 0 to 130°F
    Thickness (English) 0.004 in.
    Dimensions (L x W) 50 ft. x 1 in. (15.24m x 2.54cm)
    Finish Gloss
    Format Tape
    For Use With (Equipment) GlobalMark™ 2 and BMP™ 71 label printer
    Length (English) 50 ft.
    Adhesive Type Permanent Rubber
    Quantity 1 Kit
    Temperature Range (Metric) -18 to 54°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit