Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughStripe™ Overlaminate Floor Tape
Rugged polyester tape for use on floors
$119.00 - $402.00
Specifications
Certifications/Compliance | ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Overlaminating Tape |
Adhesive Type | Rubber, Permanent |
Color | Clear |
Finish | Gloss |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity & Availability | |||
19-150-855
|
Brady™
142134 |
50 ft. | 15.24 m | 1 in. |
Each for $157.00
|
|
|||
19-150-856
|
Brady™
142135 |
50 ft. | 15.24 m | 2 in. |
Each for $224.00
|
|
|||
19-150-857
|
Brady™
142136 |
100 ft. | 30.48 m | 1.12 in. |
Each for $119.00
|
|
|||
19-150-859
|
Brady™
142138 |
100 ft. | 30.48 m | 3 in. |
Each for $273.00
|
|
|||
19-150-860
|
Brady™
142139 |
100 ft. | 30.48 m | 4 in. |
Each for $402.00
|
|
|||
19-150-858
|
Brady™
142137 |
100 ft. | 30.48 m | 2.25 in. |
Each for $189.00
|
|
|||
Description
- Highly durable
- Easy to apply
- Easy to remove
- Clear with a gloss finish
- Available in multiple widths and lengths
Specifications
ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Gloss | |
Used as a clear protective over laminate for Brady ToughStripe™ label | |
2 Years | |
0°F to 130°F | |
0.004 in. |
ToughStripe Overlaminating Tape | |
Clear | |
Polyester | |
115 Gardner Units | |
1 Roll | |
-18°C to +54°C | |
0.099 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title