Brady™ ToughStripe™ Overlaminate Floor Tape Available on GSA/VA Contract for Federal Government customers only.

Rugged polyester tape for use on floors

Manufacturer: Brady™ 142134

 View more versions of this product

Catalog No. 19-150-855

  Check Availability
Add to Cart

    Specifications

    Gloss 115 Gardner Units
    Finish Gloss
    For Use With (Application) Used as a clear protective over laminate for Brady ToughStripe™ label
    Length (English) 50 ft.
    Length (Metric) 15.24m
    Material Polyester
    Life Span 2 Year(s)
    Adhesive Type Permanent Rubber
    Quantity 1 Roll(s)
    Color Clear
    Temperature Range (English) 0 to 130°F
    Temperature Range (Metric) -18 to 54°C
    Thickness (English) 0.004 in.
    Certifications/Compliance ANSI A1264.2 2006, OSHA 1910.22
    Width (English) 1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit