Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Pre-Printed Tapes

Catalog No. p-6570001
Click to view available options
Height (English):
2 in.
3 in.

Provides more of visual workplace and helps productivity

  • Has 18 character limit
  • Can also include pictograms
  • Custom legends available

Application Method:

  • Clean Surface: Sweep and clean area and allow floor to dry completely before application
  • Position Tape: Keeping the liner in place, position tape along entire desired path
  • Remove Liner: Start at one end and peel the liner away from the tape while smoothing down the tape and providing lamination pressure

For maximum performance, apply ToughStripe floor tape to flat, non-coated, concrete

Specifications

Adhesive Type Permanent Rubber-based
Height (English) 2 in.
Color Black, Yellow
Height (Metric) 5.08 cm
Width (Metric) 5.08 cm
Width (English) 2 in.
Length (English) 100 ft.
Length (Metric) 30.4 m
Material Polyester
Type Pre-Printed Tape
Displayed Text Caution ESD Area
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.