Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ToughStripe™ Solid Colored Tapes

For marking aisles, passageways and storage locations

$54.00

Specifications

Product Type Solid Colored Tape
Material Polyester
Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Dimensions (L x W) 30.4m x 5.08 cm (100 ft. x 2 in.)
Thickness 2 mm
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19-103-746
View Documents
Brady™
134086
Purple Each for $54.00
Add to cart
 
19-103-748
View Documents
Brady™
134089
Brown Each for $54.00
Add to cart
 
19-103-750
View Documents
Brady™
134092
Gray Each for $54.00
Add to cart
 
Description

Description

  • Points out important safety equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces 
  • 2mm thickness
  • Resists harsh chemicals
Specifications

Specifications

Solid Colored Tape
ANSI A1264.2-2006, OSHA 1910.22
2 mm
-17.7°C to +53.8°C
Polyester
30.4m x 5.08 cm (100 ft. x 2 in.)
B-514
0°F to 129°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit