Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Single Footprints

Catalog No. p-6551401
Click to view available options
Product Type:
Left Footprint
Right Footprint

Vinyl Single Footprints are designed for easy hand application.

  • Made of durable B-7569 vinyl film with permanent acrylic adhesive that adheres to rough and highly textured surfaces
  • Excellent chemical, oil and water resistance
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Service temperature of -4 to 167°F

Specifications

Product Type Left Footprint
Color Yellow
Displayed Text Blank
Length (English) 12 in.
Thickness 0.004 in.
Length (Metric) 30.4 cm
Width (Metric) 88.9 mm
Material Vinyl
Type Single Footprint, Left
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.