Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady Two-Color Ribbons for GlobalMarkPrinter
Two-Color Ribbons for GlobalMark Printer are super-tough, smear-proof ribbons that ensure your printed text lasts for years outdoors and in industrial environments.
Manufacturer: Brady 76775
Description
- 8 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark printer and "click" right into place
Specifications
Ribbon cartridge | |
RoHS 2005/618/EC MCV, 2002/95/EC | |
GlobalMark™ printer | |
60.96 m | |
Cartridge, Ribbon | |
200 ft. |
Black, Blue | |
Indoor and outdoor use | |
60.9 m | |
1 Ea. | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title