Brady™ Vial and Tube Labels Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ B33155490

 View more versions of this product

Catalog No. 19-140-575

  Check Availability
Add to Cart

    Specifications

    Height (English) 0.6 in.
    For Use With (Application) For use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
    For Use With (Equipment) BBP™33 printer
    Height (Metric) 1.5cm
    Material FreezerBondz™ Polyester
    Adhesive Type Permanent Acrylic
    Product Type Laboratory Label
    Quantity 1500 Roll(s)
    Color White
    Certifications/Compliance RoHS, 2002/618/EC MCV, 2002895/EC
    Width (English) 1.6 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit