Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Blue

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

Manufacturer: Brady™ M71C500595BL

 View more versions of this product

Catalog No. 17-111-028

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 15.24m x 1.27cm (50 ft. x 0.5 in.)
    Material B-595 Vinyl
    Product Type Vinyl Tape
    Color Blue
    Width (English) 0.5 in.
    For Use With (Application) Labeling pipes, walls, equipment, windows
    For Use With (Equipment) BMP71 Printer
    Length (English) 50 ft.
    Length (Metric) 15.24m
    Quantity 1 Ea.
    Width (Metric) 1.27cm

    • Vinyl film with permanent adhesive
    • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
    • Resistant to grease, oil and most industrial chemicals
    • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit