Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Yellow

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

Manufacturer: Brady™ M71C2000595YL

 View more versions of this product

Catalog No. 17-111-059

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W) 15.24m x 5.08cm (50 ft. x 2 in.)
    For Use With (Application) Labeling pipes, walls, equipment, windows
    For Use With (Equipment) BMP71 Printer
    Material Vinyl
    Product Type Vinyl Tape
    Quantity 1 Ea.
    Color Yellow
    Width (English) 2 in.
    Width (Metric) 5.08cm

    • Vinyl film with permanent adhesive
    • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
    • Resistant to grease, oil and most industrial chemicals
    • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit