Brady™ “Warning: Flammable Liquid” Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 85221

 View more versions of this product

Catalog No. 19-035998

  Check Availability
Add to Cart

    Specifications

    Height (English) 7 in.
    Height (Metric) 17.7cm
    Includes Exit standard red and white and glow in the dark fire sign
    Material Self-Sticking Polyester
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Quantity 1 Each
    Style Surface Mount
    Thickness 0.006 to 0.01 in.
    Color Black on Orange,Black on Orange
    Type Fire sign
    Width (English) 10 in.
    Width (Metric) 25.4cm
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Message Warning - Flammable Liquid
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit