Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ “Warning: This Machine Starts Automatically” Signs
To help manage and sustain clean and safe workplace
$36.25 - $93.00
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
---|---|
Quantity | 1 Ea. |
Mounting Type | Surface Mount |
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
19-102-320
|
Brady™
25040 |
Plastic | -40°F to 175°F | 0.06 in. |
Each for $36.25
|
|
|||
19-102-318
|
Brady™
69611 |
Fiberglass | -40°F to 193°F | 0.1 in. |
Each for $93.00
|
|
|||
Description
- Available in variety of sizes and materials, plastic and premium fiberglass
Specifications
ANSI Z535, OSHA 1910.145 | |
Surface Mount | |
25.4 cm | |
14 in. | |
Warning This Machine Starts Automatically | |
Black on Orange |
1 Ea. | |
10 in. | |
-40°F | |
35.5 cm | |
Machine and Operational Sign |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title