Brady™ Wire and Cable Identification BBP33 Labels: Four per Row

Manufacturer: Brady™ B33165498

 View more versions of this product

Catalog No. 19-140-574

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Finish Gloss
    Height (English) 1.4 in.
    For Use With (Application) Wire and cable label
    For Use With (Equipment) BBP™33 printer
    Height (Metric) 3.6cm
    Material Vinyl Cloth
    Adhesive Type Repositionable Rubber
    Product Type Identification Label
    Quantity 2500 Roll(s)
    Color White
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 79.4°C
    Tensile Strength 55 lb./in.
    Thickness (English) 0.0073 in.
    Certifications/Compliance RoHS, UL
    Width (English) 0.8 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit