Brady™ Wire and Cable Identification BBP33 Labels: Three per Row Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ B335483

 View all options for this product

Catalog No. 19-140-561

  Check Availability
Add to Cart


    Adhesive Type Permanent Rubber
    Color White
    Certifications/Compliance CSA, RoHS, UL
    Finish Gloss
    Height (English) 0.5 in.
    For Use With (Application) Inside-panel component label
    For Use With (Equipment) BBP™33 printer
    Height (Metric) 1.2cm
    Material Polyester
    Product Type Identification Label
    Quantity 5000 Roll(s)
    Temperature Range (English) -40 to 248°F
    Temperature Range (Metric) -40 to 120°C
    Thickness (English) 0.004 in.
    Width (English) 1 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit