Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ GlobalMark™ Phosphorescent Tapes

Provide high-intensity glow with extended illumination. Brady™ BradyGlo™ GlobalMark™ Phosphorescent Tapes are designed for maximum durability in harsh, industrial environments.

$249.00 - $617.50

Specifications

Product Type GlobalMark™ Phosphorescent Tape
Thickness (English) 0.0097 in.
Material Polyester (B-526)
Adhesive Type Acrylic, Permanent
Color Green, Photoluminescent
View More Specs

Products 3
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
19-107-934
View Documents
Brady™
105909
L x W: 50 ft. x 4 in. Each for $617.50
Add to cart
 
19-107-935
View Documents
Brady™
105910
L x W: 50 ft. x 2.5 in. Each for $397.00
Add to cart
 
19-107-936
View Documents
Brady™
105911
L x W: 50 ft. x 1.375 in. Each for $249.00
Add to cart
 
Description

Description

  • Permanent adhesive and glows in darkness for 10 hours
  • Not recommened for plotter cutting
Specifications

Specifications

GlobalMark™ Phosphorescent Tape
Polyester (B-526)
Green, Photoluminescent
0.0097 in.
Acrylic, Permanent
GlobalMark Printer
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit