Brady™ Bradylink™ Solid Color Warning Posts

Provides sturdy support for barricading chain and tapes

Manufacturer: Brady™ 80943

 View more versions of this product

Catalog No. 19-104-354

  Check Availability
Add to Cart

    Specifications

    Quantity 6/Pk.
    Product Type Warning Post
    Height (Metric) 101.6cm
    Height (English) 40 in.
    Material Polyethylene base and top, Polystyrene post
    Diameter (English) Outer 2.5 in.
    Diameter (English) Base 14 in.
    Color Black
    Diameter (Metric) Base 35.5cm
    Diameter (Metric) Outer 6.35cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit